Ring Tongue, Nylon-Insulated, 16 - 14 AWG

Item #: 0791167

Cat #: MNG14-6R/SK

UPC: 054007014300

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue, Nylon-Insulated, 16 - 14 AWG, Stud Size: 6, Blue, 1000 Pack

Overview

Ring Tongue, Nylon-Insulated, 16 - 14 AWG, Stud Size: 6, Blue, 1000 Pack
Also known as: 054007014300, MNG14-6R/SK, MMMMNG146RSK

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon
Stud Size: #6