200A CON 3P4W MG 220/380V 1.8INBSHG

Item #: 0791163

Cat #: DS2301FP00K/DF2029

UPC: 708917311416

$ 4969.30 EA
Company wide:
0 in stock
Documents & Guides
THB DS2301FP00K/DF2029 200A C

Overview

THB DS2301FP00K/DF2029 200A C
Also known as: 708917311416, DS2301FP00K/DF2029, THBDS2301FP00KDF20

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200