Deep Strut 14GA 1-5/8X1-5/8 10FT HDG STL

Item #: 0791156

Cat #: A1400-10HDG

UPC: 616013101254

$ 6.89 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel

Overview

Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel
Also known as: 616013101254, A1400-10HDG, SUPA140010HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in