10 AWG MTW, Gray, 500'

Item #: 0791153

Cat #: 10MTWSTRGRAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Spool.
Also known as: 10MTWSTRGRAX500

Specifications

Gauge: 10 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Color: Gray
Stranding: Stranded
Material: Copper
Volts AC: 600