GREEN COATED Deep Strut

Item #: 0791150

Cat #: A1400 10GR

UPC: 616013101766

$ 43.27 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400 10GR Deep Strut 14GA 1-5/

Overview

SUP A1400 10GR Deep Strut 14GA 1-5/
Also known as: 616013101766, A1400 10GR, SUPA140010GR

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in