Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0791145

Cat #: FD1RP

UPC: 018997752994

$ 8.37 EA
Company wide:
32 in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, One-Piece, Non-Metallic, Cubic Inches: 18.0

Overview

Switch/Outlet Box, 1-Gang, One-Piece, Non-Metallic, Cubic Inches: 18.0

Single and 2-gang boxes for retrofit installations. Provides fast installation with a hole saw.

Also known as: 018997752994, FD1RP, ARLFD1RP, Christmas light box

Specifications

Height: 5.635 in
Mounting: Screw On
Material: Plastic
Gangs: 1
Color: White
Width: 3.885 in
Depth: 3.0850 in
Cubic Inches: 18 in³
Height: 5.635 in
Material: Plastic
Color: White
Depth: 3.0850 in
Mounting: Screw On
Gangs: 1
Width: 3.885 in
Cubic Inches: 18 in³