Deep Strut 14GA 1-5/8X1-5/8 10FT EG STL

Item #: 0791141

Cat #: A1400-10EG

UPC: 616013099162

$ 3.97 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel

Overview

Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel
Also known as: 616013099162, A1400-10EG, SUPA140010EG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Electro-Galvanized
Length: 10 ft
Height: 3 1/4 in