
$ 37.87 FT
Company wide:
0
in stock
Documents & Guides
SUP A1400 10B Deep Strut 14GA 1-5/8
Overview
SUP A1400 10B Deep Strut 14GA 1-5/8
Also known as: 616013119587, A1400-10B, SUPA140010B
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Height: | 3 1/4 in |