Breaker, Molded Case, 100A, 480VAC, Mounting Kit, Spectra Load Lug

Item #: 0791132

Cat #: AMC6EYFP

UPC: 783164239713

$ 1749.80 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Mounting Kit, 100 Amp, 480 Volt AC, Spectra Load Lug Kits, for TEY

Overview

Breaker, Molded Case, Mounting Kit, 100 Amp, 480 Volt AC, Spectra Load Lug Kits, for TEY
Also known as: 783164239713, AMC6EYFP, ABBAMC6EYFP

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 100