STD Deep Strut

Item #: 0791113

Cat #: A1400 10

UPC: 616013109557

$ 5.39 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400 10 Deep Strut 14GA 1-5/8X

Overview

SUP A1400 10 Deep Strut 14GA 1-5/8X
Also known as: 616013109557, A1400 10, SUPA140010

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 10 ft
Height: 3 1/4 in