
Electronic Step-Dim Ballast 2-Lamp 120-277V
Item #: 0791110
Cat #: IOP2S28115SCSD
UPC: 781087057650
$ 91.62 EA
Company wide:
9
in stock
Documents & Guides
Electronic Step-Dim Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (2) F14T5, (2) F21T5, (1 or 2) F28T5 or (1) F35T5.
Overview
Electronic Step-Dim Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (2) F14T5, (2) F21T5, (1 or 2) F28T5 or (1) F35T5.
Also known as: 781087057650, IOP2S28115SCSD, ADVIOP2S28115SCSD3
Specifications
| Type: | Programmed Start, Electronic |
| Shape: | T5 (Tubular) |
| Wattage: | 28 |
| Family / Style: | Optanium |
| Volts AC Range: | 120 - 277 |
| Type: | Programmed Start, Electronic |
| Wattage: | 28 |
| Volts AC Range: | 120 - 277 |
| Shape: | T5 (Tubular) |
| Family / Style: | Optanium |