3 Kvar 480v 3ph Cylindrical Cell

Item #: 0791100

Cat #: 343PCRMA

UPC: 786685139456

$ 365.10 EA
Company wide:
0 in stock
Documents & Guides
3 Kvar 480v 3ph Cylindrical Cell

Overview

3 Kvar 480v 3ph Cylindrical Cell
Also known as: 786685139456, 343PCRMA, CUT343PCRMA

Specifications

Height: 5.500 in
Width: 2.500 in
Height: 5.500 in
Width: 2.500 in