Replacement Part, Mushroom Head button, Black, Heavy-Duty Watertight/Oiltight, 30.5 mm

Item #: 0791099

Cat #: 53-1317

UPC: 782113672465

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
Replacement Part, Mushroom Head button, Black, Heavy-Duty Watertight/Oiltight, 30.5 mm

Overview

Replacement Part, Mushroom Head button, Black, Heavy-Duty Watertight/Oiltight, 30.5 mm

The 30.5 mm pushbutton line features a zinc die cast construction with chromeplated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons

Also known as: 782113672465, 53-1317, CUT531317

Specifications

Size: 30 mm
Color: Black
Type: Mushroom Head
Material: Aluminum
Size: 30 mm
Type: Mushroom Head
Color: Black
Material: Aluminum