SRML Apparatus & Motor Lead Wire, 8 AWG, Black

Item #: 0791079

Cat #: C50801

UPC:

Company wide:
0 in stock
Documents & Guides
SRML Apparatus & Motor Lead Wire, 8 AWG, Black, Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 8 AWG, Black, Stranded Copper, 150°/200°, 600 Volt

Used in wiring of electrical equipment in hazardous locations where exposure to temperature does not exceed 200°C

Also known as: C50801, OMNC50801

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Color: Black
Conductors: 1