A1202HS-20HDG

Item #: 0790976

Cat #: A1202HS-20HDG

UPC: 616013008560

$ 21.04 FT
Company wide:
0 in stock
Documents & Guides
SS A1202HS-20HDG

Overview

SS A1202HS-20HDG
Also known as: 616013008560, A1202HS-20HDG, SUPA1202HS20HDG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 3 1/4 in