Deep Strut (GR. PAINTED FINISH)

Item #: 0790970

Cat #: A1202HS 20GR

UPC: 616013027592

$ 56.79 FT
Company wide:
0 in stock
Documents & Guides
SUP A1202HS 20GR HALF SLOT CH

Overview

SUP A1202HS 20GR HALF SLOT CH
Also known as: 616013027592, A1202HS 20GR, SUPA1202HS20GR

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in