COMBO-Deep Strut ELECTRO-GALV.

Item #: 0790959

Cat #: A1202HS 20EG

UPC: 616013098523

$ 12.36 FT
Company wide:
0 in stock
Documents & Guides
SUP A1202HS 20EG HALF SLOT CH

Overview

SUP A1202HS 20EG HALF SLOT CH
Also known as: 616013098523, A1202HS 20EG, SUPA1202HS20EG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electro-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Material: Steel
Height: 3 1/4 in