Milliamp Process Clamp Meter, 4-20mA

Item #: 0790952

Cat #: FLUKE-773

UPC: 095969475822

$ 1956.99 EA
Company wide:
4 in stock
Documents & Guides
Milliamp Process Clamp Meter, Features: 4-20mA, Power Saving, Includes: Batteries, Case, Test Leads.

Overview

Milliamp Process Clamp Meter, Features: 4-20mA, Power Saving, Includes: Batteries, Case, Test Leads.

Fluke 773 Milliamp Process Clamp Meter saves time and money by measuring output signals without shutting down the system… The Fluke 773 milliamp clamp meter is accurate and versatile. It saves time and money by measuring 4–20 mA signals five times faster than with traditional DMMs, and without breaking the loop. That means you can troubleshoot a live device without having to power down and possibly miss something going on in the process. The 773 is ideal for troubleshooting transmitters, valves, and programmable logic controllers (PLCs) found in process plants. It measures low level dc current and correlates process indication with a real physical value. And it measures up to 99.0 mA non-contact, including 10 to 50 mA signals in older control systems. The 773 also sources and measures dc voltage, so it can be used to troubleshoot voltage input and output devices. You can detach the clamp section of the meter and use it as a remote jaw, connected to the main body by an extension cable to make it easier to take measurements in tight spaces. Plus, automatic power-off features save battery life so you can work longer without changing the batteries.

Also known as: 095969475822, FLUKE-773, FLUFLUKE773

Specifications

Volts DC: 50
Volts AC: 1kV
Standards: California Proposition 65
Volts DC: 50
Standards: California Proposition 65
Volts AC: 1kV