Eaton Series G molded case circuit breaker shunt trip

Item #: 0790946

Cat #: SNT6P18K

UPC: 786679556863

$ 1888.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series G molded case circuit breaker shunt trip, Internal Accessories (ST, UVR, Aux and Alarms), Shunt trip, 480-600 Vac, Used with RG-Frame

Overview

Eaton Series G molded case circuit breaker shunt trip, Internal Accessories (ST, UVR, Aux and Alarms), Shunt trip, 480-600 Vac, Used with RG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786679556863, SNT6P18K, CUTSNT6P18K

Specifications

Type: Shunt Trip
Type: Shunt Trip