Deep Strut, Back-to-Back, Steel, Pre-Galvanized

Item #: 0790931

Cat #: A1202HS 10PG

UPC: 616013016039

$ 12.70 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Steel, Pre-Galvanized

Overview

Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Steel, Pre-Galvanized
Also known as: 616013016039, A1202HS 10PG, SUPA1202HS10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in