Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Hot Dipped Galvanized

Item #: 0790929

Cat #: A1202HS 10HDG

UPC: 616013100943

$ 21.04 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Hot Dipped Galvanized

Overview

Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Hot Dipped Galvanized
Also known as: 616013100943, A1202HS 10HDG, SUPA1202HS10HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in