Lid for Underground Enclosure, Marking: "Electric", Tier 22, 13 x 24", Polymer Concrete

Item #: 0790922

Cat #: 13244012

UPC: 800246040064

$ 297.44 EA
Company wide:
4 in stock
Documents & Guides
Lid for Underground Enclosure, Marking: "Electric", Tier 22, 13 x 24 Inch, Polymer Concrete ***Does Not Include Bolts***

Overview

Lid for Underground Enclosure, Marking: "Electric", Tier 22, 13 x 24 Inch, Polymer Concrete ***Does Not Include Bolts***

Cover comes standard with permanent markings for manufacturer, load rating, model size and manufacturing location.

Also known as: 800246040064, 13244012, OLD13244012

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Load Rating: Tier 22, Tier 15
Material: Polymer Concrete
Width: 13 in
Height: 24 in
Load Rating: Tier 22, Tier 15