GRN SLOT Deep Strut

Item #: 0790920

Cat #: A1202HS 10GR

UPC: 616013058077

$ 56.79 FT
Company wide:
0 in stock
Documents & Guides
GRN SLOT Deep Strut

Overview

GRN SLOT Deep Strut
Also known as: 616013058077, A1202HS 10GR, SUPA1202HS10GR

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in