100A,NLT,4P5W,MG,516,3PY120V

Item #: 0790860

Cat #: DS1516MR000

UPC: 708917181682

$ 2250.26 EA
Company wide:
0 in stock
Documents & Guides
THB DS1516MR000 100A NLT 4P5W

Overview

THB DS1516MR000 100A NLT 4P5W
Also known as: 708917181682, DS1516MR000, THBDS1516MR000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100