Fuse, 250A Square Body DIN 43-653, Size 000, Indicator, 690/700V

Item #: 0790856

Cat #: 170M1421

UPC: 051712216876

$ 261.37 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712216876, 170M1421, BUS170M1421

Specifications

Mounting: Stud
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Amps: 250
Size: 000
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 250
Interrupt Rating DC: 200 kA
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Size: 000
Volts AC Range: 690 - 700