CU CMP (A)250-500 (B)250-500 BUL

Item #: 0790834

Cat #: GGA-6

UPC: 783669260106

$ 293.05 EA
Company wide:
0 in stock
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 500-250, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA

Overview

Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 500-250, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA
Also known as: 783669260106, GGA-6, ILSGGA6

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Connector can be adjusted prior to installation to adjust for misaligned cross grids
  • Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
  • Available for use as cable to ground rod or rebar installations
  • Can be installed in all weather conditions.
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Standards: California Proposition 65
Standards: California Proposition 65