Tamper Resistant Receptacle, 15A, 125V, Snow

Item #: 0790810

Cat #: SCRS-15-TR-SW

UPC: 027557618250

$ 37.80 EA
Company wide:
216 in stock
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Snow, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Snow, Designer Style, Satin Wall Plate Finish, 60 Hz

Claro, Satin, Tamper-resistant receptacle, 125V/15A in snow

Also known as: 027557618250, SCRS-15-TR-SW, LUTSCRS15TRSW

Specifications

Mounting: Insert
Color: Snow
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Mounting: Insert
Amps: 15
NEMA Configuration: 5-15R
Color: Snow
Volts AC: 125