Fiber Pigtail, Single-Mode APC Polish OS2, SC, 3m

Item #: 0790783

Cat #: APPSC-S03

UPC: 078477331996

$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
Economy Fiber Pigtail, Single-Mode APC Polish OS2, SC, 3m

Overview

Economy Fiber Pigtail, Single-Mode APC Polish OS2, SC, 3m

Leviton single-mode and multimode Economy Series Pigtails are designed to support both fusion and mechanical splicing for fiber cabling systems. The pigtails are available separately or in kits for ease of installation and ordering.

Also known as: 078477331996, APPSC-S03, LEVAPPSCS03

Specifications

Type: Singlemode
Color: White
Length: 3 in
Connector Type: SC
Type: Singlemode
Length: 3 in
Color: White
Connector Type: SC