100A,CON,4P5W,MG,516,3PY120V

Item #: 0790780

Cat #: DS1516FP000

UPC: 708917205555

$ 2845.99 EA
Company wide:
0 in stock
Documents & Guides
THB DS1516FP000 100A CON 4P5W

Overview

THB DS1516FP000 100A CON 4P5W
Also known as: 708917205555, DS1516FP000, THBDS1516FP000

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100