100A,REC,4P5W,MG,514,3PY600V,SC

Item #: 0790762

Cat #: DS1514FR000

UPC: 708917314479

$ 2325.13 EA
Company wide:
0 in stock
Documents & Guides
THB DS1514FR000 100A REC 4P5W

Overview

THB DS1514FR000 100A REC 4P5W
Also known as: 708917314479, DS1514FR000, THBDS1514FR000

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100