3"x3" Square Curved Washer, 5/8" Bolt Diameter

Item #: 0790759

Cat #: P113

UPC:

$ 4.09 EA
Company wide:
241 in stock
Documents & Guides
Square Curved Washer. Dimensions: 3" x 3". Thickness: 1/4", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.

Overview

Square Curved Washer. Dimensions: 3" x 3". Thickness: 1/4", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Also known as: P113, PLHP113

Specifications

Diameter: 11/16 in
Length: 3 in
Material: Steel
Diameter: 11/16 in
Material: Steel
Length: 3 in