20oz Claw Hammer

Item #: 0790753

Cat #: 105-08

UPC: 051218105087

Company wide:
0 in stock
Documents & Guides
20oz Claw Hammer, 14" Straight Fiberglass Handle

Overview

20oz Claw Hammer, 14" Straight Fiberglass Handle
Also known as: 051218105087, 105-08, VAU10508

Specifications

Length: 14 in
Length: 14 in