28oz Straight Claw Hammer

Item #: 0790751

Cat #: 106-02

UPC: 051218106022

Company wide:
0 in stock
Documents & Guides
28oz LiNEMAn's Straight Claw Hammer, 15" Hickory Handle

Overview

28oz LiNEMAn's Straight Claw Hammer, 15" Hickory Handle
Also known as: 051218106022, 106-02, VAU10602

Specifications

Length: 15 in
Length: 15 in