SS A1202-20GR GRN BK/BK Deep Strut

Item #: 0790748

Cat #: A1202-20GR

UPC: 616013100899

$ 56.79 FT
Company wide:
0 in stock
Documents & Guides
SS A1202-20GR GRN BK/BK Deep Strut

Overview

SS A1202-20GR GRN BK/BK Deep Strut
Also known as: 616013100899, A1202-20GR, SUPA120220GR

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in