3" Trim Lensed Square Shower Light, Satin Nickel/Black

Item #: 0790745
Cat #: 3012SNBB
UPC: 623961978401
$ 57.91 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim, Lensed Square Shower Light, 15 Degree Satin Nickel Trim with Black Baffle

Overview

3 Inch Trim, Lensed Square Shower Light, 15 Degree Satin Nickel Trim with Black Baffle
Regressed lens adjustable square baf?e shower light designed for use with IC or Non-IC AIR-TITE 3” Halo small aperture line and low voltage housings. The die-cast aluminum trim is available in multiple ?nishes to match interior decor. Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Also offers 15° tilt and integral 360° lamp holder rotation. Wet location listed for use in showers.
Also known as: 623961978401, 3012SNBB, HAL3012SNBB

Specifications

Color: Satin Nickel
Color: Satin Nickel

Customer Reviews

No reviews for this product
(0)