Deep Strut BK-BK 12GA 1-5/8X1-5/8 20FT EG

Item #: 0790743

Cat #: A1202-20EG

UPC: 616013098547

$ 12.36 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination

Overview

Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination
Also known as: 616013098547, A1202-20EG, SUPA120220EG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electro-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Material: Steel
Height: 3 1/4 in