This product may not be available in all locations.

Legend Plate, E-Stop, Yellow, IEC Ring, Round, Blank, 30mm
Item #: 0790723
Cat #: 800H-W690
UPC: 662073650652
Call for price
Company wide:
0
in stock
Documents & Guides
Legend Plate, E-Stop, Yellow IEC Ring, Round, Blank, NEMA 4/4X/13, 30 mm
Overview
Legend Plate, E-Stop, Yellow IEC Ring, Round, Blank, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W690 from Rockwell Automation® is an 800H accessory. It is a yellow, 30 mm push-button legend plate. It is IEC ring emergency stop. It is blank. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073650652, 800H-W690, ALB800HW690
Specifications
| Type: | E-Stop, Legend Plate, IEC |
| Size: | 30 mm |
| Material: | Plastic |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Type: | E-Stop, Legend Plate, IEC |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Yellow |
| Standards: | Build America Buy America Compliant |