20' ALUM Deep Strut

Item #: 0790718

Cat #: A1202 20AL

UPC: 616013017142

$ 48.43 FT
Company wide:
0 in stock
Documents & Guides
SUP A1202 20AL Deep Strut BK-BK 12G

Overview

SUP A1202 20AL Deep Strut BK-BK 12G
Also known as: 616013017142, A1202 20AL, SUPA120220AL

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 20 ft
Material: Aluminum