1-1/4" PVC Coated Rigid Conduit, Gray

Item #: 0790715

Cat #: COND11/4-G

UPC: 704508261047

$ 28.09 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter with PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.39 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray

Overview

PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter with PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.39 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray

PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation

Also known as: 704508261047, COND11/4-G, OCACOND114G

Specifications

Diameter: 1 1/4 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel