COMBINATION Deep Strut

Item #: 0790713

Cat #: A1202 20

UPC: 616013100875

$ 17.00 FT
Company wide:
0 in stock
Documents & Guides
SUP A1202 20 Deep Strut BK-BK 12GA

Overview

SUP A1202 20 Deep Strut BK-BK 12GA
Also known as: 616013100875, A1202 20, SUPA120220

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in