100A,NLT,4P5W,MG,507,3PY125V

Item #: 0790648

Cat #: DS1507MRAB0

UPC: 708917196570

$ 3022.41 EA
Company wide:
0 in stock
Documents & Guides
THB DS1507MRAB0 100A NLT 4P5W

Overview

THB DS1507MRAB0 100A NLT 4P5W
Also known as: 708917196570, DS1507MRAB0, THBDS1507MRAB0

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100