Deep Strut, Back To Back, 1-5/8" x 3-1/4" x 10', Steel, Pre-Galvanized

Item #: 0790641

Cat #: A1202-10PG

UPC: 616013100837

Call for price
Company wide:
0 in stock
Documents & Guides
Deep Strut, Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

Overview

Deep Strut, Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

A "back-to-back strut" or "double strut channel" refers to a metal framing system component, typically made of steel, where two strut channels are joined back-to-back, providing increased strength and support for various applications like seismic bracing, trapeze supports, and pipe/conduit supports.

Also known as: 616013100837, A1202-10PG, SUPA120210PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in