SS A1202-10HDG Deep Strut BK-BK 12GA 1-5/

Item #: 0790634

Cat #: A1202 10HDG

UPC: 616013101216

$ 21.04 FT
Company wide:
0 in stock
Documents & Guides
SUP A1202 10HDG Deep Strut BK-BK 12

Overview

SUP A1202 10HDG Deep Strut BK-BK 12
Also known as: 616013101216, A1202 10HDG, SUPA120210HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in