1 GANG SING REC PLT 1.6 OPENING

Item #: 0790633

Cat #: 8S2

UPC: 786564068563

$ 11.67 EA
Company wide:
0 in stock
Receptacle opening 1 9/16" (40mm). For 8" poke-thru units only.

Overview

Receptacle opening 1 9/16" (40mm). For 8" poke-thru units only.
Also known as: 786564068563, 8S2, WMD8S2

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum