100A PLG 4P5W MG 507 000 125/250 SC

Item #: 0790631

Cat #: DS1507MP000

UPC: 708917299134

$ 2487.42 EA
Company wide:
0 in stock
Documents & Guides
THB DS1507MP000 100A PLG 4P5W

Overview

THB DS1507MP000 100A PLG 4P5W
Also known as: 708917299134, DS1507MP000, THBDS1507MP000

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100