A1202-10GR

Item #: 0790624

Cat #: A1202-10GR

UPC: 616013100868

$ 56.79 FT
Company wide:
0 in stock
Documents & Guides

Overview

SS A1202-10GR
Also known as: 616013100868, A1202-10GR, SUPA120210GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in