100A,CON,4P5W,MG,507,AB0,3PY125V

Item #: 0790617

Cat #: DS1507FRAB0

UPC: 708917149804

$ 3000.38 EA
Company wide:
0 in stock
Documents & Guides
THB DS1507FRAB0 100A CON 4P5W

Overview

THB DS1507FRAB0 100A CON 4P5W
Also known as: 708917149804, DS1507FRAB0, THBDS1507FRAB0

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100