100A,CON,4P5W,MG,507,3PY125V

Item #: 0790609

Cat #: DS1507FP000

UPC: 708917195320

$ 2845.99 EA
Company wide:
0 in stock
Documents & Guides
THB DS1507FP000 100A CON 4P5W

Overview

THB DS1507FP000 100A CON 4P5W
Also known as: 708917195320, DS1507FP000, THBDS1507FP000

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100