SS A1202-10AL Deep Strut BK-BK 12GA 1-5/8

Item #: 0790603

Cat #: A1202 10AL

UPC: 616013100769

$ 48.43 FT
Company wide:
0 in stock
Documents & Guides
SUP A1202 10AL Deep Strut BK-BK 12G

Overview

SUP A1202 10AL Deep Strut BK-BK 12G
Also known as: 616013100769, A1202 10AL, SUPA120210AL

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum