Angled Box, for 30A Device, Metal

Item #: 0790578
Cat #: 61-3A053-080-34
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Junction Box, Angled, Application: Dsn30 Plug/receptacle, Material: Metal Box, Nylon Angle, Cable Entry: 0.75in Npt, Size: 4.40 X 4.57in

Overview

Junction Box, Angled, Application: Dsn30 Plug/receptacle, Material: Metal Box, Nylon Angle, Cable Entry: 0.75in Npt, Size: 4.40 X 4.57in
Also known as: 61-3A053-080-34, MEL613A05308034

Specifications

Type: Mounting Box
Color: Blue
Type: Mounting Box
Color: Blue

Customer Reviews

No reviews for this product
(0)